Shop All Filtration Accessories
Dynabrade
Coolant Filtration System, 115V
Mfr # 68000
Zoro # G6810824
product price: $3,815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,815.99
Free 30-Day Returns
Key Features
- Length 0.5625 in
- Width 0.4375 in
- Voltage 115
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 68000
- Zoro # G6810824
- UPC # 616026680005
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 0.5625 in |
Width | 0.4375 in |
Height | 0.4375 in |
Details
Item | Coolant Filtration System |
Voltage | 115 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Hz | 60 |
Phase | Single-Phase |
Accessory Type | Coolant Filtration System |
Filter Rating | 1 micron |
Description
Coolant Filtration System, Voltage 115, Phase Single-Phase, Hz 60, Filter Rating 1 micron, Length 0.5625 in, Width 0.4375 in, Height 0.4375 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- GROHE Universal Headpart Starlight Chrome (45885000)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT3)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- DYNABRADE Coolant Filtration System, 230V (68100)
- CULLIGAN 34 Housing O Ring (OR-34)
- HARMSCO INC Harmsco HB-20-5W Calypso Blue Micron (HARMSCO-HB-20-5W)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2533JJ Omnipure OMNIPURE-K2533JJ GAC Inline Water Filter (OMNIPURE-K2533JJ)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- Dynabrade Filtration Accessories