Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 90 Durometer, 3 In.
Mfr # 63988
Zoro # G6650761
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durometer 90
- Diameter 3 in
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 63988
- Zoro # G6650761
- UPC # 616026639881
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 3 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 90 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 90, Diameter 3 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- SUPERIOR STEEL T30 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT130-50PK)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- BETA Spring Pulling Hook Wrench (014100051)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- Dynabrade Grinders & Accessories