Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 90 Duro, 4 In
Mfr # 63991
Zoro # G6826513
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Durometer 90
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 63991
- Zoro # G6826513
- UPC # 616026639911
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 4 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 90 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 90, Diameter 4 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Sockt 3W Trnknb Int 250W (07090-00M)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- OTC Universal Hub Puller, 20 tons Cap. (6574)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2882-20)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- Dynabrade Angle Grinders & Accessories