Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 90 Duro, 2 In
Mfr # 63985
Zoro # G6488632
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Durometer 90
- Diameter 2 in
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 63985
- Zoro # G6488632
- UPC # 616026639850
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 2 in |
Details
Item | Contact Wheel Assembly Kit |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Durometer | 90 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 90, Diameter 2 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Premium 6-in-1 Multi-Tool/ Scraper (14A900210)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13X80, Black Powder Coated, Comp: Black Oxidized (K0752.5A51X80)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/8" 1000/Pkg (21-268)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- MILWAUKEE TOOL & EQUIPMENT Guard, 4.5 (43-54-1200)
- Dynabrade Grinders & Accessories