Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 90 Duro, 1 In
Mfr # 63982
Zoro # G7028621
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Durometer 90
- Diameter 1 in
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 63982
- Zoro # G7028621
- UPC # 616026639829
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 1 in |
Details
Item | Contact Wheel Assembly Kit |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Durometer | 90 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 90, Diameter 1 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.50mm (47253)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (W 2200-230)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- DEWALT 7 in. (180mm) Grinder Cutting Dust Shroud (DWE46127)
- Dynabrade Angle Grinders & Accessories