Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 50 Duro, 3 In
Mfr # 63986
Zoro # G7063777
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durometer 50
- Diameter 3 in
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 63986
- Zoro # G7063777
- UPC # 094727572964
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 3 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 50 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 50, Diameter 3 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Blue (TBF-1022-BLU)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7158)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch (2485-22, 48-11-2460)
- Dynabrade Grinders & Accessories