Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 50 Duro, 2 In
Mfr # 63983
Zoro # G6467142
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Diameter 2 in
- Accessory Type Contact Wheel Assembly Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 63983
- Zoro # G6467142
- UPC # 616026639836
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 2 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 50 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Accessory Type | Contact Wheel Assembly Kit |
Description
Contact Wheel Assembly Kit, Durometer 50, Diameter 2 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOA Automotive Hydraulic Riveter (AK-175A)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- PROTO 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5342H)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- BOSCH Corded Angle Grinder, 6 ft L Cord (GWS10-450PD)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- Dynabrade Angle Grinders & Accessories