Shop All Pneumatic Parts
Dynabrade
Contact Arm Extender
Mfr # 11657
Zoro # G7388814
Free Shipping & Returns
$270.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11475, 11476, 11486
- Fits Brand Dynabrade
- Material Steel
- Belt Width 1 in
- Compatible Tool Series Dynabelter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11657
- Zoro # G7388814
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Belt Length | 54 in |
Details
Item | Arm Extender |
For Use With Mfr. Model Number | 11475, 11476, 11486 |
Fits Brand | Dynabrade |
Material | Steel |
Compatible Tool Series | Dynabelter |
Product Type | Contact Arm Extenders |
Compatible Manufacturer Model Number | 11475, 11476, 11486 |
Platen Pad Included | No |
Description
Arm Extender, Product Type Contact Arm Extenders, Belt Width 1 in, Wheel Material Not Applicable, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11486, Belt Length 54 in, Compatible Grainger Part Number 11X739, 25806, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter Not Applicable, Wheel Shape Not Applicable, Wheel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 12, PK5 (AAM008012012)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- APACHE Apache 98138040 2" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138040)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SS-024-D)
- DYNABRADE Silencer (52167)
- DYNABRADE Flange (53697)
- DYNABRADE Retainer (25265)
- DYNABRADE Flat Spring (11539)
- DYNABRADE Collet Insert, 1/8" (18432)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- INGERSOLL-RAND Ring Kit, Ingersoll Rand (20100285)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts