Shop All Pneumatic Parts
Dynabrade
Contact Arm Extender
Mfr # 11656
Zoro # G7408432
product price: $270.46
/ea
Free Shipping & Returns
$270.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11475, 11476, 11486
- Material Steel
- Product Type Contact Arm Extenders
- Belt Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11656
- Zoro # G7408432
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Belt Length | 42 in |
Details
Item | Arm Extender |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11475, 11476, 11486 |
Material | Steel |
Product Type | Contact Arm Extenders |
Compatible Manufacturer Model Number | 11475, 11476, 11486 |
Compatible Tool Series | Dynabelter |
Platen Pad Included | No |
Description
Arm Extender, Product Type Contact Arm Extenders, Belt Width 1 in, Wheel Material Not Applicable, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11486, Belt Length 42 in, Compatible Grainger Part Number 11X739, 25806, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter Not Applicable, Wheel Shape Not Applicable, Wheel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- DYNABRADE Collet Body (50011)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- DYNABRADE 5 In., 6 In., 8 In. Geared & 8 In. (98221)
- DYNABRADE Washer, 52089 (52089)
- DYNABRADE Front End Plate (01478)
- ENERPAC Gauge Adapter Assembly, Male (GA45GC)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts