Shop All Pneumatic Tool Accessories
Dynabrade
Contact Arm Assembly for 11X735
Mfr # 11287
Zoro # G4064557
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 11X735, 5/8 in (16 mm) W or 3/4 in (19 mm) W x 20-1/2 in (521 mm) L Belts
- Material Rubber
- Includes (2) Bearings, Contact Wheel Assembly, Shaft
- Size 3/4 in x 5/8 in
- Features 3/4 in dia x 5/8 in W, Rubber Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11287
- Zoro # G4064557
- UPC # 616026112872
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 3/4 in x 5/8 in |
Wheel Diameter | 3/4 in |
Belt Length | 20 1/2 in |
Belt Width | 5/8 in, 3/4 in |
Wheel Width | 5/8 in |
Platen Pad Width | 3/4 in |
Details
Item | Contact Arm |
For Use With | 11X735, 5/8 in (16 mm) W or 3/4 in (19 mm) W x 20-1/2 in (521 mm) L Belts |
Material | Rubber |
Includes | (2) Bearings, Contact Wheel Assembly, Shaft |
Features | 3/4 in dia x 5/8 in W, Rubber Wheel |
Accessory Type | Contact Arm Assembly |
Compatible Tool Series | Dynafile |
Wheel Material | Rubber |
Compatible Manufacturer Model Number | 40320, 40321, 40324, 40326, 40330 |
Wheel Shape | Crowned |
Platen Pad Density | Hard |
Product Type | Contact Arms |
Platen Pad Included | Yes |
Description
Contact Arm, Product Type Contact Arms, Belt Width 5/8 in, 3/4 in, Wheel Material Rubber, Material Rubber, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 20 1/2 in, Includes (2) Bearings, Contact Wheel Assembly, Shaft, Platen Pad Density Hard, Platen Pad Width 3/4 in, Wheel Diameter 3/4 in, Wheel Shape Crowned, Wheel Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tile Cutting Bit (562)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- MARSHALLTOWN GAUGING TROWEL 7""X3-3/8"" (924)
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- DYNABRADE Switch, 40744 (40744)
- DYNABRADE Red Plastic Cover, ND3071 (21457)
- DYNABRADE Insert, 56054 (56054)
- DYNABRADE DynaFile II Contact Arm Assembly (11394)
- DYNABRADE Contact Arm Assembly, Rbbr Whl (11320)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- Dynabrade Pneumatic Tool Accessories