Shop All Finishing Tool Parts
Dynabrade
Contact Arm Assembly For 11X731, 11X732
Mfr # 11219
Zoro # G3701957
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 in x 3/8 in
- For Use With 14000, 14010
- Product Type Contact Arms
- Compatible Tool Series Dynabelter
- Belt Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11219
- Zoro # G3701957
- UPC # 616026112193
- Country of Origin United States
- Category Finishing Tool Parts
Dimensions
Belt Length | 24 in |
Wheel Diameter | 1 in |
Wheel Width | 3/8 in |
Belt Width | 1/4 in, 1/2 in |
Details
Type | 1 in x 3/8 in |
Item | Contact Arm |
For Use With | 14000, 14010 |
Product Type | Contact Arms |
Compatible Tool Series | Dynabelter |
Wheel Material | Rubber |
Material | Steel |
Wheel Shape | Wide |
Compatible Manufacturer Model Number | 14000, 14010 |
Platen Pad Included | No |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 14000, 14010, Belt Length 24 in, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WOKIN 6 Inch Slip Joint Plier (102506)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- DYNABRADE Pneumatic Pipe Belt Finisher (14360)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11206)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- BLACK & DECKER Switch Kit (5140110-67)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, AIR HOSE (SP506243)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1363 (1607014178)
- Dynabrade Finishing Tools