Shop All Finishing Tool Parts
Dynabrade
Contact Arm Assembly For 11X731, 11X732
Mfr # 11216
Zoro # G3632036
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/8 in x 1/8 in
- For Use With 14000, 14010
- Product Type Contact Arms
- Compatible Manufacturer Model Number 14000, 14010
- Belt Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11216
- Zoro # G3632036
- UPC # 616026112162
- Country of Origin United States
- Category Finishing Tool Parts
Dimensions
Belt Length | 24 in |
Wheel Diameter | 5/8 in |
Platen Pad Width | 1/4 in |
Belt Width | 1/4 in |
Wheel Width | 1/8 in |
Details
Type | 5/8 in x 1/8 in |
Item | Contact Arm |
For Use With | 14000, 14010 |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 14000, 14010 |
Wheel Material | Rubber |
Compatible Tool Series | Dynabelter |
Wheel Shape | Wide |
Material | Steel |
Platen Pad Density | Soft |
Platen Pad Included | Yes |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 14000, 14010, Belt Length 24 in, Platen Pad Density Soft, Platen Pad Width 1/4 in, Wheel Diameter 5/8 in, Wheel Shape Wide, Wheel Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH32916)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11206)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11219)
- DYNABRADE Pneumatic Pipe Belt Finisher (14360)
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0800)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- Dynabrade Finishing Tools