Shop All Sander Grinders & Accessories
Dynabrade
Contact Arm Assembly, 5/8 x 1 In
Mfr # 65133
Zoro # G6610405
product price: $329.01
/ea
Free Shipping & Returns
$329.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 5/8 x 1"
- For Use With Versatility Grinder
- Material Urethane
- Wheel Width 1 in
- Size 5/8 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 65133
- Zoro # G6610405
- UPC # 616026651333
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 5/8 x 1" |
Wheel Width | 1 in |
Size | 5/8 x 1 in |
Roller Diameter | 5/8 in |
Details
Item | Contact Arm Assembly |
For Use With | Versatility Grinder |
Material | Urethane |
Product Type | Contact Arm |
Description
Contact Arm Assembly, Product Type Contact Arm, Material Urethane, Roller Diameter 5/8 in, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Soft (3201.05)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 1428 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWT54476)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- CYNAMED Ryder Micro Needle Holder, TC, 7" (CYZR-0155)
- DYNABRADE Adjustable Machine Pedestal (67500)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On (DWE43265N)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 5", 18" Hose (D1730)
- Dynabrade Sanders & Accessories