Shop All Pneumatic Tool Accessories
Dynabrade
Contact Arm Assembly, 1"x3/8"
Mfr # 11232
Zoro # G3664777
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Platen Pad Included No
- Wheel Shape V-Shaped
- Product Type Contact Arms
- Compatible Tool Series Dynafile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11232
- Zoro # G3664777
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Wheel Width | 3/8 in |
Belt Width | 1/8 in, 1/4 in |
Wheel Diameter | 1 in |
Belt Length | 24 in |
Details
Item | Contact Arm |
Material | Steel |
Platen Pad Included | No |
Wheel Shape | V-Shaped |
Product Type | Contact Arms |
Compatible Tool Series | Dynafile |
Compatible Manufacturer Model Number | 11475, 11476 |
Wheel Material | Rubber |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/8 in, 1/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Sander Mfr. Model Number 11475, 11476, Belt Length 24 in, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape V-Shaped, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #12 (C23202)
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- DYNABRADE Contact Arm Assembly, Rbbr Whl (11320)
- DYNABRADE Contact Wheel, 5/16"x3/8"x1/4" (11068)
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- DYNABRADE CONTACT WHEEL (DB11281)
- DYNABRADE Contact Wheel Assembly, 1/4" dia.x3/8" W (11332)
- DYNABRADE DynaFile II Contact Arm Assembly (11394)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- Dynabrade Pneumatic Tool Accessories