Shop All Pneumatic Parts
Dynabrade
Contact Arm Assembly
Mfr # 15368
Zoro # G7340977
Free Shipping & Returns
$187.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 15360
- Material Steel
- Includes Contact Wheel Assembly
- Features Allows for Longer Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 15368
- Zoro # G7340977
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Wheel Diameter | 1 in |
Belt Length | 24 in |
Wheel Width | 1 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 15360 |
Material | Steel |
Includes | Contact Wheel Assembly |
Features | Allows for Longer Reach |
Compatible Manufacturer Model Number | 15360 |
Wheel Material | Rubber |
Platen Pad Included | No |
Wheel Shape | Serrated |
Compatible Tool Series | Dynafile |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 15360, Belt Length 24 in, Features Allows for Longer Reach, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape Serrated, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- DYNABRADE Micro Filter, 62414 (62414)
- DYNABRADE Plug (01437)
- DYNABRADE Disc, 2" Dia., Locking-Type, Medium, PK50 (78176)
- DYNABRADE Shim Pack (51951)
- DYNABRADE Shaft Balancer (59061)
- DYNABRADE Air Motor (04206)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts