Shop All Pneumatic Parts
Dynabrade
Contact Arm Assembly
Mfr # 11253
Zoro # G7318202
Free Shipping & Returns
$473.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 14000, 14010
- Fits Brand Dynabrade
- Includes Bearing, Contact Wheel, Shaft
- Material Steel
- Compatible Tool Series Dynafile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11253
- Zoro # G7318202
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1/4 in |
Wheel Width | 1/4 in |
Wheel Diameter | 2 1/8 in |
Belt Length | 34 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 14000, 14010 |
Fits Brand | Dynabrade |
Includes | Bearing, Contact Wheel, Shaft |
Material | Steel |
Compatible Tool Series | Dynafile |
Wheel Material | Urethane |
Wheel Shape | Wide |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 14000, 14010 |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, Wheel Material Urethane, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 14000, 14010, Belt Length 34 in, Includes Bearing, Contact Wheel, Shaft, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 2 1/8 in, Wheel Shape Wide, Wheel Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- LOC-LINE Segment, Pk2 (51801)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- TITAN HD Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (PRCFD6075A)
- DYNABRADE Muffler Body (69359)
- DYNABRADE Cylinder Plate (01743)
- DYNABRADE Felt Silencer (15111)
- DYNABRADE Valve Stem (56579)
- DYNABRADE Felt Seal, Mini Dynabug (57896)
- DYNABRADE Polishing Pad, Ntrl Sheepskin Wool, 3" dia (90080)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts