Shop All Gas Welding Outfits
Dynabrade
Contact Arm, 5/8"x1/8", w/1/4" Platen
Mfr # 11202
Zoro # G3665063
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Bearings, Shaft, Contact Wheel Assembly
- Product Type Contact Arms
- Compatible Tool Series Dynafile
- Belt Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11202
- Zoro # G3665063
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Belt Width | 1/4 in |
Wheel Width | 1/8 in |
Belt Length | 18 in |
Platen Pad Width | 1/4 in |
Wheel Diameter | 5/8 in |
Details
Item | Contact Arm |
Material | Steel |
Includes | (2) Bearings, Shaft, Contact Wheel Assembly |
Product Type | Contact Arms |
Compatible Tool Series | Dynafile |
Wheel Shape | Wide |
Compatible Manufacturer Model Number | 40320, 40321, 40324, 40326, 40330 |
Platen Pad Included | Yes |
Wheel Material | Rubber |
Platen Pad Density | Soft |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Soft, Platen Pad Width 1/4 in, Wheel Diameter 5/8 in, Wheel Shape Wide, Wheel Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLDER - IT, INC. Turbo-Lite Mini Torch-Blue (AT-2056-BL)
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4GG9)
- MASTER APPLIANCE ULTRATORCH SELF-IGNITNG HEAT TOOL w/MTL (MAUT-100SIK)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- DYNABRADE Contact Arm, 5/16"x3/8"w/1/2"Platen (11213)
- DYNABRADE Contact Arm Assembly, 5/16"x5/8" (11220)
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11312)
- DYNABRADE Contact Wheel, 3/4"x5/8"x3/8" (11282)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- HARRIS Welding And Cutting Outfit, Model 43-2 Series, Acetylene, Oxygen (4400017)
- Dynabrade Gas Welding Outfits