Shop All Air Grinders
Dynabrade
Cone/Plug Cone Or Plug Grinder -Triple Extension, 3/8 in NPT Female Air Inlet, Heavy Duty, 3400 rpm
Mfr # 53523
Zoro # G1152229
product price: $1,615.85
/ea
Free Shipping & Returns
$1,615.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 3400 rpm
- Grinder Type Cone/Plug
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53523
- Zoro # G1152229
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 36 1/2 in |
Spindle Thread Size | 1/2"-20 |
Air Inlet Connection Size | 3/8 in |
Description
Cone Or Plug Grinder -Triple Extension, Horsepower 1 hp, Max. Speed 3,400 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size 1/2 In.-20, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- GENERAC General 822 Digital Angle Finder, 5 in. (GE311417)
- KO-KEN Socket 1/2 12 Point 50mm 1/4 Sq. Drive (2305A-1/2)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 20,000 rpm (56747)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- ST LOUIS PNEUMATIC High Speed Mid Size Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 22,000 rpm (SLP-83225)
- Dynabrade Air Grinders