Shop All Air Grinders
Dynabrade
Cone/Plug Cone Or Plug Grinder -Triple Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP
Mfr # 53533
Zoro # G1153251
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Free Speed 18,000 rpm
- Grinder Type Cone/Plug
- Handle Material Steel
- HP 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53533
- Zoro # G1153251
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 36 1/8 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Details
Air Inlet | 3/8 in NPT Female |
Item | Cone Or Plug Grinder -Triple Extension |
Free Speed | 18,000 rpm |
Grinder Type | Cone/Plug |
Handle Material | Steel |
HP | 1 HP |
Includes | 3/8"-24 Male Threaded Adapter (53610) |
Variable Speed | No |
Grinder Orientation | Extended Straight |
Tool Weight | 6.9 lb |
Standards | CE Certified, EAC Certified |
Exhaust Location | Rear |
Air Pressure | 90 psi |
Air Consumption | 40 cfm |
Number of Speed Settings | 1 |
Max. Speed | 18,000 RPM |
Power Source | Air Powered |
Horsepower | 1 hp |
Air Inlet Type | NPT |
Speed Settings | Fixed |
Description
Cone Or Plug Grinder -Triple Extension, Horsepower 1 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- HAKKO/CHP Very Fine Point Tweezer, Bent Tips, 115mm (7-SA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR51)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- MILTON INDUSTRIES 14 Female Plug LStyle, 2cd (MILS792)
- Dynabrade Air Grinders