Shop All Air Grinders
Dynabrade
Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP
Mfr # 53783
Zoro # G1153245
product price: $750.55
/ea
Free Shipping & Returns
$750.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 20,000 rpm
- Grinder Type Cone/Plug
- Handle Material Rubber Grip
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53783
- Zoro # G1153245
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 12 3/4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Description
Cone Or Plug Grinder -Single Extension, Horsepower 0.7 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Rubber Tip Blow Gun (CO 601)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (48360)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.2 hp (50303)
- Dynabrade Air Grinders