Shop All Air Grinders
Dynabrade
Cone/Plug Cone Or Plug Grinder -Double Extension, 3/8 in NPT Female Air Inlet, Heavy Duty, 3400 rpm
Mfr # 53522
Zoro # G1152238
Free Shipping & Returns
$1,394.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 3400 rpm
- Grinder Type Cone/Plug
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 53522
- Zoro # G1152238
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 28 1/8 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 1/2"-20 |
Details
Air Inlet | 3/8 in NPT Female |
Item | Cone Or Plug Grinder -Double Extension |
Duty | Heavy Duty |
Free Speed | 3400 rpm |
Grinder Type | Cone/Plug |
Handle Material | Steel |
HP | 1 HP |
Includes | 1/2"-20 Male Threaded Adapter (53549) |
Variable Speed | No |
Grinder Orientation | Extended Straight |
Tool Weight | 7.6 lb |
Standards | CE Certified, EAC Certified |
Air Consumption | 41 cfm |
Max. Speed | 3,400 RPM |
Exhaust Location | Rear |
Power Source | Air Powered |
Air Inlet Type | NPT |
Air Pressure | 90 psi |
Horsepower | 1 hp |
Number of Speed Settings | 1 |
Description
Cone Or Plug Grinder -Double Extension, Horsepower 1 hp, Max. Speed 3,400 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size 1/2 In.-20, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- HOUGEN-OGURA 11/16 in. X 13/16 in. CC Oblong Die, 5/16 in. Max (75727)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51703)
- Dynabrade Air Grinders