Shop All Air Grinders
Dynabrade
Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP
Mfr # 52719
Zoro # G1153297
product price: $699.55
/ea
Free Shipping & Returns
$699.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Cone/Plug
- Handle Material Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52719
- Zoro # G1153297
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 1/4 in |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 1 1/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 1 1/4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- MILWAUKEE TOOL 2-3/16" x 2" Annular Cutter (49-59-2218)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR52)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- DYNABRADE GRINDER AIR PENCIL (DB52861)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (45NW67)
- Dynabrade Air Grinders