Shop All Wet Dry Vacuums
Dynabrade
Compact Pneumatic Water Immersion Vac System, Division 1
Mfr # 61496
Zoro # G6324447
Free Shipping & Returns
$5,976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 61496
- Zoro # G6324447
- UPC # 616026614963
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Compact Pneumatic Water Immersion Vac System, Division 1
• Pneumatic Portable Vacuum with Division 1 Immersion for safe recovery of metallic dusts such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 3 lbs. (1.36 kg) of dust. Legally certified as explosion-proof and dust ignition-proof. Utilized for the recovery of metallic, conductive and explosive dusts, into a liquid immersion bath such as water, paraffin oil or mineral oil. Renders hazardous dusts inert. Recovery capacity of 3 lbs (1.36 kg) of dust into 7.5 gallons (28.40 liters) of neutralizing liquid. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron. Filter is located downstream of the motor.
• Stainless steel recovery tank (SAE 304). Easy one-click detaching and connecting of tank. Unit is static-dissipating and conductive. Aerosol leak tested for quality assurance. Equipped with easy-glide casters. Single operator connection. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt.
• Designed For Use In:
Class I, Division I, Groups A, B, C, D T6
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
• Vacuum for use in:
Group A: atmospheres, containing acetylene
Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
• Included:
o One 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron
• Pneumatic Portable Vacuum with Division 1 Immersion for safe recovery of metallic dusts such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 3 lbs. (1.36 kg) of dust. Legally certified as explosion-proof and dust ignition-proof. Utilized for the recovery of metallic, conductive and explosive dusts, into a liquid immersion bath such as water, paraffin oil or mineral oil. Renders hazardous dusts inert. Recovery capacity of 3 lbs (1.36 kg) of dust into 7.5 gallons (28.40 liters) of neutralizing liquid. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron. Filter is located downstream of the motor.
• Stainless steel recovery tank (SAE 304). Easy one-click detaching and connecting of tank. Unit is static-dissipating and conductive. Aerosol leak tested for quality assurance. Equipped with easy-glide casters. Single operator connection. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt.
• Designed For Use In:
Class I, Division I, Groups A, B, C, D T6
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
• Vacuum for use in:
Group A: atmospheres, containing acetylene
Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
• Included:
o One 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Shower Squeegee, 12 in Blade, 712 in OAL, Clear (58740)
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- DEWALT Cartidge Filter, Hi Efficien, Wet/Dry Vacuum, Cartridge Filter (DXVC6912)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- Dynabrade Wet Dry Vacuums