Shop All Gas Welding Outfits
Dynabrade
Cntct Arm Assmbly, Slw Speed Abrsve Tool
Mfr # 11280
Zoro # G3663919
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Bearings, Shaft, Contact Wheel Assembly
- Product Type Contact Arms
- Belt Width 1/8 in, 1/4 in
- Wheel Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11280
- Zoro # G3663919
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Belt Width | 1/8 in, 1/4 in |
Wheel Diameter | 1 in |
Wheel Width | 3/8 in |
Belt Length | 18 in |
Details
Item | Contact Arm |
Material | Steel |
Includes | (2) Bearings, Shaft, Contact Wheel Assembly |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 40320, 40321, 40324, 40326, 40330 |
Compatible Tool Series | Dynafile |
Platen Pad Included | No |
Wheel Material | Rubber |
Wheel Shape | V-Shaped |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/8 in, 1/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape V-Shaped, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb. (23XM50)
- FLEXTUR Welding Angle Bracket, PK2 (78908050)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- 3M SPEEDGLAS SPDGLS OUTSIDE PROT PLATE 100, STANDARD (07-0200-51)
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11312)
- DYNABRADE Static Conductive Hose, Black, 1" (31921)
- DYNABRADE Contact Arm Assembly, 5/16"x5/8" (11220)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- DYNABRADE Contact Arm, 5/16"x3/8"w/1/2"Platen (11213)
- DYNABRADE Contact Arm, 5/8"x1/8", w/1/4" Platen (11202)
- ZORO SELECT Welding Outfit (HS-HDUF)
- Dynabrade Gas Welding Outfits