Shop All Pneumatic Tool Accessories
Dynabrade
Cntct Arm Assmbly, 5/8"diax3/8"W, Rbbr Whl
Mfr # 15026
Zoro # G3663891
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Contact Wheel Assembly
- Platen Pad Density Hard
- Wheel Width 3/8 in
- Wheel Shape Crowned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15026
- Zoro # G3663891
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Wheel Width | 3/8 in |
Belt Length | 12 in |
Platen Pad Width | 1/2 in |
Wheel Diameter | 5/8 in |
Belt Width | 1/2 in |
Details
Item | Contact Arm |
Material | Steel |
Includes | Contact Wheel Assembly |
Platen Pad Density | Hard |
Wheel Shape | Crowned |
Compatible Manufacturer Model Number | 15003, 15006 |
Platen Pad Included | Yes |
Compatible Tool Series | Mini-Dynafile |
Product Type | Contact Arms |
Wheel Material | Rubber |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Sander Mfr. Model Number 15003, 15006, Belt Length 12 in, Includes Contact Wheel Assembly, Platen Pad Density Hard, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-21/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-21/32)
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- SUPERIOR TOOL Handle Puller Kit 1/2" (3875)
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11228)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- DYNABRADE Contact Arm Assy, 5/8" diax3/8" W (11286)
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- DYNABRADE Contact Arm Assembly, 3/8" dia.x1" W (11305)
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- Dynabrade Pneumatic Tool Accessories