Shop All Pneumatic Tool Accessories
Dynabrade
Cntct Arm Assembly, 5/8" dia.x1/8" W
Mfr # 15027
Zoro # G3663593
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Contact Wheel Assembly
- Material Steel
- Features Enters Areas as Small as 1/4 in
- Platen Pad Density Hard
- Wheel Shape Crowned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15027
- Zoro # G3663593
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Wheel Diameter | 5/8 in |
Belt Length | 12 in |
Wheel Width | 1/8 in |
Platen Pad Width | 1/4 in |
Belt Width | 1/4 in |
Details
Item | Contact Arm |
Includes | Contact Wheel Assembly |
Material | Steel |
Features | Enters Areas as Small as 1/4 in |
Platen Pad Density | Hard |
Wheel Shape | Crowned |
Platen Pad Included | Yes |
Wheel Material | Rubber |
Compatible Tool Series | Mini-Dynafile |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 15003, 15006 |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Manufacturer Model Number 15003, 15006, Belt Length 12 in, Features Enters Areas as Small as 1/4 in, Includes Contact Wheel Assembly, Platen Pad Density Hard, Platen Pad Width 1/4 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT TRIM PANEL SCRAPER SET IN POUCH 12 PC* (DF620TPS)
- SATA Acetate Torx Screwdriver Set, 8 Pc. (ST09305SJ)
- PROTO 1/4" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4718CF)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- DYNABRADE Contact Arm Assembly, 11261 (11261)
- DYNABRADE Contact Arm Assembly, 11325 (11325)
- DYNABRADE CONTACT WHEEL (DB11281)
- DYNABRADE Seal, 56053 (56053)
- DYNABRADE Contact Arm Assembly, 7/16" dia.x3/8" W (11321)
- DYNABRADE Shim, 52120 (52120)
- DYNABRADE Air Lube, 4 oz. (95821)
- Dynabrade Pneumatic Tool Accessories