Shop All Sandpaper Sheets
Dynabrade
CleanandFinishSheet4"X7"VFine
Mfr # 94956
Zoro # G0816613
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 7"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 94956
- Zoro # G0816613
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 4" |
Length | 7" |
Details
Item | Clean and Finish Sheet |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Description
Clean and Finish Sheet 4 In.x7 In.VFine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- MERIT Fiber Disc, 7x7/8, 24G, PK25 (66623357295)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- MERIT Qk Change Disc, ZircAlO, 1-1/2in, 120G, TR (08834167106)
- DYNABRADE Sheet, 75mmX110mm220G, AO, N-Vac, H/F (93787)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 150 Very Fine Grit (7159)
- Dynabrade Sandpaper Sheets