Shop All Air Cut-Off Tools
Dynabrade
Central Vacuum Flush Cut-Off Wheel Tool
Mfr # 52418
Zoro # G1156115
product price: $748.85
/ea
Free Shipping & Returns
$748.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Overall Length 10 3/8 in
- Speed Control Safety Lock Lever
- Lever Type Safety Lock
- Features Ideal for Both Vertical and Horizontal Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52418
- Zoro # G1156115
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 10 3/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Details
Item | Central Vacuum Flush Cut-Off Wheel Tool |
Air Inlet | 1/4 in NPT |
Speed Control | Safety Lock Lever |
Lever Type | Safety Lock |
Features | Ideal for Both Vertical and Horizontal Operation |
Exhaust Location | Rear |
Max. Speed | 20,000 RPM |
Power Source | Air Powered |
Horsepower | 0.7 hp |
Tool Weight | 3 lb |
Description
Central Vacuum Flush Cut-Off Wheel Tool, Wheel Diameter 3 in, Horsepower 0.7 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Speed Control Safety Lock Lever, Lever Type Safety Lock, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- Dynabrade Air Cut-Off Tools