Shop All Pneumatic Parts
Dynabrade
Caster, 5 In. Dia
Mfr # 64218
Zoro # G7343962
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 63208, 63209, 63210, 64201, 64208, 64209, 64210, 64490, 64492, 64493, 64700
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 64205, 64206, 64207
- Product Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 64218
- Zoro # G7343962
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Caster,5 In. Dia |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 63208, 63209, 63210, 64201, 64208, 64209, 64210, 64490, 64492, 64493, 64700 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 64205, 64206, 64207 |
Product Type | Caster |
Description
Caster,5 In. Dia, Series Not Applicable, Compatible with Grainger Part Number 45J413, 45J414, 45J415, 45J417, 45J418, 45J420, 45J422, 45J423, Product Type Caster, Compatible with Manufacturer Part Number 64205, 64206, 64207, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-3/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x12)
- DAYTON AC Gearmotor, 287.0 in-lb Max. Torque, 92 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU3)
- BVA HYDRAULICS FITTING ADAPTER 3/8"-18 NPTF FEMALE X 1/4"-18 NPTF MALE 10000PSI (CA3814)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- DYNABRADE Bushing (01697)
- DYNABRADE Brush, 89414 (89414)
- DYNABRADE Pin (01017)
- DYNABRADE Muffler Assembly, 56079 (56079)
- DYNABRADE Gas Spring (64222)
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- MI-T-M Bolt and Gasket Kit (70-0169)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts