Shop All Quick Change Discs
Dynabrade
BlendDisc, 3"dia.x1/4", TR
Mfr # 78399
Zoro # G0799174
$7.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 78399
- Zoro # G0799174
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Center Hole: 1/4" |
Details
Item | Locking-Type Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | DynaBlend |
Description
Blend Disc,3 In.dia.x1/4 In.,TR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727932)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728827)
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- DYNABRADE PAD ROLOC TYPE 3" 3/8-24 (DB51347)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- Dynabrade Quick Change Discs