Shop All Bench Grinders
This Product is Discontinued
Dynabrade
Bench Grinder, 12 In, 10 FLA (Discontinued)
Mfr # 67603
Zoro # G6787977
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 1
- Voltage 230
- HP 1 1/2 hp
- Corded/Cordless Corded
- Overall Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 67603
- Zoro # G6787977
- UPC # 616026676039
- Country of Origin United States
- Category Bench Grinders
Dimensions
Overall Height (In.) | 17 in |
Disc Dia. (In.) | 12 in |
Overall Depth (In.) | 21 in |
Dust Collection Port Size (In.) | 2 in |
Overall Width (In.) | 18 in |
Disc Table Size (In.) | 17-1/2 x 8 |
Tool Length | 21 in |
Dust Collection Port Size | 2 in |
Tool Height | 17 in |
Tool Width | 18 in |
Details
Item | Bench Grinder |
Phase | 1 |
Voltage | 230 |
HP | 1 1/2 hp |
Corded/Cordless | Corded |
Features | Adjustable Work Table, Fully Guarded, Runs Forward And Reverse Modes |
Corded/Banded | Corded |
Amps AC | 10 |
Disc Speed (RPM) | 500-1725 |
Disc Table Tilt-Out Angle (Deg.) | 45 |
Horsepower | 1.5 hp |
Description
Bench Grinder, Product Type Bench Grinder, Voltage 230, Phase 1, Horsepower 1.5 hp, Dust Collection Port Size 2 in, Features Adjustable Work Table, Fully Guarded, Runs Forward And Reverse Modes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.