Shop All Belt Sanders
Dynabrade
Belt Machine, Air-Powered, Abrasive
Mfr # 15300
Zoro # G6272618
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.7 lb
- Includes Contact Arm
- Tool Length 14 1/4 in
- Standards CE
- Product Type Air-Powered Belt Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15300
- Zoro # G6272618
- Country of Origin United States
- Category Belt Sanders
Dimensions
Tool Length | 14 1/4 in |
Tool Width | 10 in |
Tool Height | 4 7/8 in |
Air Inlet Size | 1/4 in |
Belt Width | 1 in |
Minimum Hose Size | 1/4 in |
Belt Length | 18 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.7 hp, Duty Heavy, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Sound Level 87 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- DYNABRADE Dynangle II Abrasive Belt Tool, Dual Motor w/Platen (14308)
- 3M File Belt Sander Kit, 12"x1/2", Cordless (28367)
- Dynabrade Belt Sanders