Shop All Sanding Belts
Dynabrade
Belt, 60 G, 1/2"x18", 1/2" W, 18" L, 60 Grit
Mfr # 92148
Zoro # G3515948
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92148
- Zoro # G3515948
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Belt,60 G,1/2"x18" |
Grit | 60 |
Description
Belt,60 G,1/2 In.x18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 120G, TP, PK100 (69957399780)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- WEILER Burr-Rx 6" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31136)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- DYNABRADE Belt, 60G, 3/4"X18" (82556)
- DYNABRADE Belt, 60G, 1/2"X18" (79123)
- DYNABRADE Belt, VeryFine, 1/2"X24" (90400)
- DYNABRADE Belt, 120G, Cer, 1"X18" (79190)
- DYNABRADE Belt, 36G, 3/4"X18" (79017)
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- GATOR FINISHING 3X18 Sanding Belt 80 7771 (2278331)
- Dynabrade Sanding Belts