Shop All Pneumatic Parts
Dynabrade
Balance Arm Assembly, 8 In.
Mfr # 56478
Zoro # G7314081
product price: $35.43
/ea
$35.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 58410, 58411, 58414, 58445, 58446
- Product Type Balance Arm
- Compatible Manufacturer Model Number 58410, 58411, 58414, 58445, 58446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56478
- Zoro # G7314081
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Balance Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 58410, 58411, 58414, 58445, 58446 |
Product Type | Balance Arm |
Compatible Manufacturer Model Number | 58410, 58411, 58414, 58445, 58446 |
Description
Balance Arm, Compatible Grainger Part Number 13F646, 25H979, 25H980, 25H986, 25H987, Compatible Manufacturer Model Number 58410, 58411, 58414, 58445, 58446, Product Type Balance Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 40 x 2590mm PL, T185 (2590-14M-40)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- DYNABRADE 5 In., 6 In., 8 In. Geared & 8 In. (98221)
- DYNABRADE Drive Wheel (66412)
- DYNABRADE Retainer (25265)
- DYNABRADE Max Flow, Air Hose Assembly, 5 ft. (94863)
- DYNABRADE Gas Spring (64222)
- DYNABRADE Tune-Up Kit (96174)
- DYNABRADE Collet, 1/2"-20 Female Thread (50066)
- Dynabrade Pneumatic Parts