Shop All Pneumatic Parts
Dynabrade
Aluminum Core, 2-1/4" X 3"
Mfr # 98070
Zoro # G3524978
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 98070
- Zoro # G3524978
- UPC # 616026980709
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Aluminum Core ,2-1/4" X 3" |
Description
Aluminum Core ,2-1/4 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Priority Flow Divider Valve 30 GPM (HFD100)
- DAYTON C105 V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FH84)
- NSK NSK 6317, 6300 Series Single Row Deep Groove Ball Bearing (6317)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- DYNABRADE Collet Extension Die Grinder, 1/4" (52674)
- DYNABRADE Dynafile Housing (11418)
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- DYNABRADE Vanes, PK4 (51926)
- DYNABRADE Air Lube 10W/NR Display Box (96101)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts