Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 8 In.
Mfr # 58411
Zoro # G6952346
Free Shipping & Returns
$622.20
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.45 HP
- Pad Size - Air Sanders 8 in
- Pad Size 8"
- Pad Face Type Vinyl or Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58411
- Zoro # G6952346
- UPC # 616026584112
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 8 in |
Pad Size | 8" |
Orbit Dia. | 3/16 in |
Overall Length | 12-1/2" |
Min. Hose Size | 1/4 in |
Min Hose Size | 3/8" |
Wheel Dia. | 3/16" |
Tool Length | 12 1/2 in |
Maximum Disc Diameter | 8 in |
Tool Width | 9 1/2 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | Greater than 10 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 3/16 in |
Tool Height | 5 5/8 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 12 1/2 in, Tool Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- VEGA Tri-Wing 2 Insert Bit x 1 (125TW02)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- Dynabrade Air Sanders, Buffers & Polishers