Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 8 In.
Mfr # 58410
Zoro # G3724183
Free Shipping & Returns
$607.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.45 HP
- Pad Size - Air Sanders 8 in
- Spindle Size 5/16"-24
- Pad Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58410
- Zoro # G3724183
- UPC # 616026584105
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 8 in |
Spindle Size | 5/16"-24 |
Pad Size | 8" |
Orbit Dia. | 3/16 in |
Overall Length | 12-1/2" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Tool Length | 12 1/2 in |
Tool Height | 5 5/8 in |
Maximum Disc Diameter | 8 in |
Arbor Hole Size | 1/4 in |
Tool Length Grouping | Greater than 10 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Tool Width | 9 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- WESTWARD 3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (21WL01)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, SAE, 14 to 78, 22Pcs (CP16301-22SSD)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59019)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- Dynabrade Air Sanders, Buffers & Polishers