Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 6 In.
Mfr # 58443
Zoro # G6513053
Free Shipping & Returns
$555.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- HP 0.45 HP
- Pad Face Type Vinyl or Hook
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58443
- Zoro # G6513053
- UPC # 616026584433
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Min. Hose Size | 1/4 in |
Overall Length | 11-1/16" |
Min Hose Size | 3/8" |
Tool Length | 11 1/16 in |
Tool Length Grouping | Greater than 10 in |
Tool Height | 5 5/8 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/16 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 3/8 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Gear Sander, Disc Motion Gear-Driven, Abrasive Mount Type Hook and Loop, Motor Type Geared, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Dynabrade Gear-Driven, Tool Length 11 1/16 in, Tool Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/32" Cobalt Jobber Length Drill (DD4006B12)
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (UNIBIT 4)
- BON TOOL Bon 27-215 Jimmy Bar, 18 Lb 60" (27-215)
- DRILL AMERICA #6-48 UNS HSS Plug Tap and 2.90mm HSS Drill Bit Kit (POUFS6-48)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59019)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- Dynabrade Air Sanders, Buffers & Polishers