Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 6 In.
Mfr # 58436
Zoro # G7563701
Free Shipping & Returns
$565.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- HP 0.45 HP
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58436
- Zoro # G7563701
- UPC # 616026584365
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Overall Length | 11-1/16" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Tool Length | 11 1/16 in |
Tool Height | 5 1/8 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | Greater than 10 in |
Minimum Hose Size | 3/8 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Dynalocke, Tool Length 11 1/16 in, Tool Weight 2.9 lb, Average Flow Rate 5.8 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Punch and ChiselPouch (OTP71101)
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- STARRETT Thickness Gage, 0.0015-0.035 In (66B)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE Standard Contact Arm, General (15035)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE SANDER NON VACUUM 3" (DB59110)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- Dynabrade Air Sanders, Buffers & Polishers