Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 5 In.
Mfr # 58400
Zoro # G3595146
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.45 HP
- Pad Size - Air Sanders 5 in
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58400
- Zoro # G3595146
- UPC # 616026584006
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 11-1/16" |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Tool Length | 11 1/16 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 3/16 in |
Maximum Disc Diameter | 5 in |
Tool Width | 6 1/2 in |
Tool Height | 4 15/16 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | Greater than 10 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 1/16 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- DEWALT Compact Miter Saw Stand (DWX724)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- HOUGEN 7/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12114S)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- DYNABRADE Dynangle Ii Abrasive Belt Tool (14306)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52V)
- NORTON ABRASIVES WallSand 9 in. L X 9 in. W Disc Sander Kit (07660768241)
- Dynabrade Air Sanders, Buffers & Polishers