Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 6"
Mfr # X62V
Zoro # G1842281
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.3 HP
- Pad Size - Air Sanders 6 in
- Pad Face Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X62V
- Zoro # G1842281
- UPC # 616026000353
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Overall Length | 7-13/32" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/32" |
Tool Length | 7 3/8 in |
Maximum Disc Diameter | 6 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 7 to 7-7/8 in |
Tool Height | 3 11/16 in |
Orbit Diameter | 3/32 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 7 3/8 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- DYNABRADE ELECTRIC ORBITAL BUFFER (DBROB1)
- DYNABRADE Stockade Reciprocating Saw (12205)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- Dynabrade Air Sanders, Buffers & Polishers