Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 6"
Mfr # X62H
Zoro # G2055249
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X62H
- Zoro # G2055249
- UPC # 616026000490
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Overall Length | 7-13/32" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/32" |
Tool Length | 7 3/8 in |
Orbit Diameter | 3/32 in |
Tool Height | 3 11/16 in |
Maximum Disc Diameter | 6 in |
Minimum Hose Size | 1/4 in |
Tool Length Grouping | 7 to 7-7/8 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 7 3/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17 Piece Metal Power Punch Kit With Punches & Dies (7070-0016)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- FLEMING SUPPLY Tool Storage Shelf, Garage, Shed or Workshop Wall Mountable Organizer Rack, 61 Slots, 4 Hooks (338233NUQ)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE ELECTRIC ROTARY BUFFER (DBRB3)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- INGERSOLL-RAND MINI RANDOM ORBITAL SANDER KIT (IRT3103KA)
- Dynabrade Air Sanders, Buffers & Polishers