Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 6"
Mfr # X61V
Zoro # G2055179
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- HP 0.3 HP
- Spindle Size 5/16"-24
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X61V
- Zoro # G2055179
- UPC # 616026000346
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 7-13/32" |
Wheel Dia. | 3/16" |
Tool Length | 9 1/2 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 8 to 9-7/8 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/16 in |
Tool Height | 3 11/16 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 9 1/2 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- EGA MASTER SCREWDRIVER TAMPER TORX TT-40 NON SPARKING Cu-Be (35710)
- CASE Knife Pocket Single Blade 3 In (00792)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52V)
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- DYNABRADE SANDER 5" DIA NON-VACUUM RANDOM ORBITAL (DB59005)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- Dynabrade Air Sanders, Buffers & Polishers