Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 6"
Mfr # X61H
Zoro # G1842528
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- Pad Face Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X61H
- Zoro # G1842528
- UPC # 616026000483
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Overall Length | 7.4" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 7 3/8 in |
Tool Length Grouping | 7 to 7-7/8 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 6 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 11/16 in |
Orbit Diameter | 3/16 in |
Minimum Hose Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Fixed, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 7 3/8 in, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. RotaCut Hole Cutter, 3 pack (11116C)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58411)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- Dynabrade Air Sanders, Buffers & Polishers