Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 5"
Mfr # X52V
Zoro # G1842561
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- Pad Face Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X52V
- Zoro # G1842561
- UPC # 616026000322
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Spindle Size | 5/16"-24 |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 9.1" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 9 1/8 in |
Minimum Hose Size | 1/4 in |
Tool Length Grouping | 8 to 9-7/8 in |
Maximum Disc Diameter | 5 in |
Tool Height | 3 11/16 in |
Orbit Diameter | 3/32 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 9 1/8 in, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- XCELITE Hex Keys 1/16", Ballpoint (9921BPN)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x36)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- DYNABRADE $ABRASIVE Belt Mach 3/4"x18" DYNAFILE II (DB40320)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57572)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54406)
- Dynabrade Air Sanders, Buffers & Polishers