Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 5"
Mfr # X52H
Zoro # G1842263
original price:
$304.81
13% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.3 HP
- Pad Size - Air Sanders 5 in
- Pad Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X52H
- Zoro # G1842263
- UPC # 616026000322
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 6.9" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 6 7/8 in |
Maximum Disc Diameter | 5 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Orbit Diameter | 3/32 in |
Tool Length Grouping | 6 to 6-7/8 in |
Tool Height | 3 11/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 6 7/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 3/16" Cobalt 135 Deg. Jobber Length Drill Bit (C23353)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13531)
- DYNABRADE ANGLE SANDER 5" W/CENTRAL VAC (DB52596)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE RIGHT ANGLE GRINDER WVACUUM SYSTEM (DYB50211)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- ST LOUIS PNEUMATIC Lighted High Speed Buffer w/QC Chuck (SLP-86110L)
- Dynabrade Air Sanders, Buffers & Polishers