Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 5"
Mfr # X51
Zoro # G2121073
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- HP 0.3 HP
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X51
- Zoro # G2121073
- UPC # 616026000285
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Overall Length | 6.9" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Tool Length | 6 7/8 in |
Maximum Disc Diameter | 5 in |
Tool Height | 3 11/16 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 6 to 6-7/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 6 7/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- PROTO 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J5011)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Stockade Reciprocating Sander (12204)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- Dynabrade Air Sanders, Buffers & Polishers