Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 6 In.
Mfr # 56890
Zoro # G6964027
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- HP 0.28 HP
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56890
- Zoro # G6964027
- UPC # 616026568907
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 7" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/8" |
Tool Length | 7 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 1/2 in |
Tool Length Grouping | 7 to 7-7/8 in |
Maximum Disc Diameter | 6 in |
Air Inlet Size | 1/4 in |
Tool Width | 6 1/2 in |
Orbit Diameter | 3/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 in, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- BON TOOL Bon 84-726 Spatula 4" X 3/4" Wood Handle (84-726)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Dynastraight Finishing Tool (13205)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- Dynabrade Air Sanders, Buffers & Polishers