Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 6 In.
Mfr # 56859
Zoro # G6620372
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 6 in
- HP 0.28 HP
- Pad Face Type Vinyl or Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56859
- Zoro # G6620372
- UPC # 061602656859
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Overall Length | 7" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 7 in |
Tool Length Grouping | 7 to 7-7/8 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/32 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Minimum Hose Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard File - Boxed (05094N)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- DYNABRADE SANDER 8" DYNORBITAL (DB58410)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56804)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59015)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- MIRKA Pros Sander 6" (MRP-650NV)
- Dynabrade Air Sanders, Buffers & Polishers