Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 6 In.
Mfr # 56830
Zoro # G7102015
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- HP 0.28 HP
- Spindle Size 5/16"-24
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56830
- Zoro # G7102015
- UPC # 616026568303
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 7-3/4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 7 3/4 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Tool Height | 3 1/2 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 7 to 7-7/8 in |
Maximum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 3/4 in, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- KRAFT TOOL Steel Clevis, Wood Handle, 54" (CC656)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- DYNABRADE Air Buffer, 6 to 8 In. Pad, 4500 rpm (51393)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15420)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59015)
- DYNABRADE ORBITAL SANDER 6 NONVACUUM (DYB56826)
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- Dynabrade Air Sanders, Buffers & Polishers